Assortment tool 821/6 157 pcs.

Article no.: 97830255
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97830255
EAN / GTIN 4018754335374
Manufacturer number 97830255

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 157 pieces:96830264, TCS 1 821/3811 hex sockets 1/4″ No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm17 hex sockets 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm2 QuickRelease extensions 1/4″ No. 405QR: L. 54; 150 mm1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm1 bit connecting part 1/4″ No. 3116: L. 25 mm2 QuickRelease extensions 1/2″ No. 509QR: L. 130; 255 mm1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm1 square drive adaptor No. 410: 1/4 to 1/2″1 square drive adaptor No. 513: 1/2 to 3/8″1 bit holder 1/4″ No. 412: L. 25 mm 96830265 TCS 2 821/592 bit ratchet screwdrivers 1/4″ No. 4008: L. 95; 250 mm1 bit holder 1/4″ No. 4009: L. 176 mm1 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-parts 96830266, TCS 3 821/41 water pump pliers No. 6551: L. 240 mm1 side cutter No. 6602: L. 160 mm1 flat nose round pliers No. 6529: L. 200 mm1 combination pliers No. 6700: L. 180 mm 96830267, TCS 4 821/2216 combination spanners No. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm1 open-ended spanner, adjustable No. 4025: max. 34 mm5 ratchet open-ended spanner, flat No. 17F: 8; 10; 13; 17; 19 mm 96830268, TCS 5 821/271 electronic slotted screwdriver no. 4628: 0.4 x 2.5 x 60 mm2 slotted screwdriver no. 4620: 0.8 x 4 x 100; 1.6 x 10 x 200 mm3 cross-head screwdrivers no. 4630: PH1; PH2; PH31 cable knife no. 12320: blade l. 90 mm 1 roller tape measure no. 12935/3: L. 3 m1 mini magnetic lifter No. 12600: 270 g1 folding ruler No. 13112: L. 2 m1 set of TORX® ball-head hex key L-wrenches No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T401 set of ball-head hex keys No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm 96830269, TCS 6 821/71 locksmith's hammer No. 10961: 500 g1 soft-face mallet No. 10959: Ø 35 mm1 flat chisel No. 102: L. 175 mm1 pin punch No. 108: 150 x 6 mm1 centre punch No. 105: 100 x 10 mm1 pin punch No. 109: Ø 3.4 mm1 drift punch No. 104: 120 x 4 mm

Feature:

  • Number of tools: 157 pc.
  • Weight (g): 14500 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart