Assortment tool 820/2 130 pcs.

Article no.: 97830254
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97830254
EAN / GTIN 4018754335367
Manufacturer number 97830254

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 130 pieces:96830244 TCS 1 820/110 hex sockets, 1/4″ No. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13 mm17 hex sockets, 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm2 extensions 1/4″ No. 405: L. 54; 150 mm1 ratchet 1/4″ No. 415-2K: L. 117 mm1 extension 1/2″ No. 509: L. 130 mm1 ratchet 1/2″ No. 512-2K: L. 265.5 mm1 flat nose round pliers No. 6529: L. 200 mm1 water pump pliers No. 6551: L. 240 mm1 heavy duty site cutter No. 6721: L. 160 mm1 bit ratchet screwdriver 1/4″ No. 4008-1: L. 250 mm1 Bit connecting part 1/4″ No. 3116: L. 25 mm1 Bit holder 1/4″ No. 412: L. 25 mm1 Flat chisel, flat oval No. 102: 150 mm1 locksmith's hammer no. 10961: 300 g1 cable knife no. 12320: blade l.90 mm 1 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-piece 96830245 TCS 1 820/215 combination spanners No. 13: 6; 7; 8; 10; 11; 12; 13; 15; 15; 16; 17; 18; 19; 22; 24 mm1 folding ruler No. 13112: L. 2 m1 mini magnetic lifter No. 12600: 270 g1 set of offset screwdrivers No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm; 9 pieces1 slotted screwdriver No. 4620: 0.8 x 4.0 x 100 mm1 Electronic slotted screwdriver No. 4628: 0.4 x 2.5 x 60 mm2 Cross-head screwdriver No. 4630: PH1; PH23 TORX® screwdriver No. 4650: T15; T20; T25

Feature:

  • Number of tools: 130 pc.
  • Weight (g): 8320 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart