Tool set for Mercedes-Benz cars 3026 TCS 306pcs

Article no.: 97830208
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification & Classification

Article number 97830208
Copy
EAN / GTIN 4018754272617
Copy
Manufacturer number 97830208
Copy
L-Number L60010 5984
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • 304 tools, ,in TCS inserts
  • 4x1/3, 1x2/3 and 7x3/3 inserts for 9 drawers ,(no. 98VA for 4.5 drawers)

Feature:

  • Number of tools: 306
  • Height mm (h): 230 mm
  • Length [mm): 770 mm
  • Width mm (b): 580 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart