Tool set for tool trolley 806/6 WT TCS 104pcs

Article no.: 97830207
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Version mit Werkzeugsortiment
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 97830207
EAN / GTIN 4018754247547
Manufacturer number 97830207
L-Number L60010 5605

Description

Description:

  • 104 tools, in TCS inserts
  • Other tool ranges with tool trolley no. 13217 see p.

Feature:

  • Number of tools: 104
  • Height mm (h): 275 mm
  • Length [mm): 590 mm
  • Width mm (b): 400 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart