{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Wall | |
Hoffmann perforated panel grid interval | 9×9 | |
Width | 600 mm | |
Depth | 750 mm | |
Height | 2,067 mm | |
Usable width | 600 mm | |
Wheel ⌀ | 125 mm | |
Safe working load | 75 kg | |
Weight | 69 kg | |
Type of product | First Aid station |
Article number | 978010 AT | |
EAN / GTIN | 4062406755461 | |
Manufacturer number | 978010 AT |