Safety helmet uvex pheos Yellow

Article no.: 9774236
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 9774236
Copy
EAN / GTIN 4031101772530
Copy
Manufacturer number 9774236
Copy
L-Number L01660 226
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This set, specially designed to meet the requirements of forestry and woodland work, is your reliable companion in the forest. It is based on the highly developed uvex pheos industrial safety helmet, which reliably protects you from the particular dangers of forestry work with its mesh visor and ear defenders. The unique parking position is perfectly balanced and is located directly above the body’s centre of gravity, relieving strain on the neck muscles.

Feature:

  • Type of product: Safety helmet
  • Product name: uvex pheos
  • Product type: Industrial safety helmet
  • Colour (filter): yellow
  • Shade length: Short peak
  • Outer shell material: High Density Polyethylene (HDPE)
  • Size: 51 cm/61 cm

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart