Safety helmet uvex pheos IES White

Article no.: 9772050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety helmet

    Identification numbers & Classifications

    Article number 9772050
    EAN / GTIN 4031101569338
    Manufacturer number 9772050
    L-Number L01660 56

    Description

    Description:


    • Product category: Safety helmet
    • Product name: uvex pheos IES
    • Product type: Industrial safety helmet
    • Search colour (filter): White
    • Brim length: Long brim
    • Outer shell material: High-density polyethylene (HDPE)
    • Sizes: 55 cm/61 cm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart