Safety helmet uvex pheos B-WR White

Article no.: 9772042
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Safety helmet

    Identification numbers & Classifications

    Article number 9772042
    EAN / GTIN 4031101946610
    Manufacturer number 9772042
    L-Number L01660 369

    Description

    Description:


    • Product category: Safety helmet
    • Product name: uvex pheos B-WR
    • Product type: Industrial safety helmet
    • Search colour (filter): White
    • Brim length: Long brim
    • Outer shell material: High-density polyethylene (HDPE)
    • Sizes: 52 cm/61 cm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart