Safety helmet uvex airwing B-WR Green

Article no.: 9762430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 9762430
EAN / GTIN 4031101312378
Manufacturer number 9762430

Description

Description:


  • Product category: Safety helmet
  • Product name: uvex airwing B-WR
  • Product type: Industrial safety helmet
  • Search colour (filter): Green
  • Brim length: Long brim
  • Outer shell material: High-density polyethylene (HDPE)
  • Sizes: 52 cm/61 cm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart