Drawer box with dust protection 7

Article no.: 974791 7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 322 mm
Width 250 mm
Depth 365 mm
Number of pull-out shelves 7
Material Polystyrene
Colour anthracite
Carrying handle yes
maximum paper size DIN C4
Shelf can be locked (protection against dust) yes
Labelling fields no
Attachment to the wall no
Fastening materials supplied no
Type of product Sorting tray

Identification numbers & Classifications

Article number 974791 7
EAN / GTIN 7318082001062
Manufacturer number 1712001060

Description

Version:

Drawer box of impact resistant polystyrene.

Application:

Drawer format: DIN C4. With fold-down front plate as dust protection. Handle for easy transport.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart