Adapter for sorting tray on a perforated panel, Type: 1

Article no.: 974761 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 360 mm
Width 60 mm
Depth 5 mm
Type of product Sorting tray

Identification numbers & Classifications

Article number 974761 1
EAN / GTIN 4005546982267
Manufacturer number 974761 1

Description

Version:

Of powder-coated metal.

Application:

Adapter for attaching the sorting tray No. 974760 to the perforated panel. The adapter is simply hung on the perforated panel.

Suitable for:

For hanging into perforated panels □ 9×9 mm in a 37 mm grid.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart