{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External height | 163 mm | |
Width external | 223 mm | |
Internal height | 148.5 mm | |
Width internal | 210 mm | |
Type of product | Marking docket |
Article number | 974721 A5/1 | |
EAN / GTIN | 4005546981734 | |
Manufacturer number | 179507 |