Blue document pocket with fastening straps Pack of 50 A5/1

Article no.: 974710 A5/1
Set price 50 Piece (3.07 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 219 mm
    Width 224 mm
    Weight each 26 g
    Type of product Document pocket

    Identification numbers & Classifications

    Article number 974710 A5/1
    EAN / GTIN 4005546109084
    Manufacturer number 1749

    Description

    Version:

    Of tough polypropylene with arrow-shaped straps which fasten through the slots. Including flap to protect against dust and rain for outdoors use. For quick and easy attachment. There is no need to remove the pocket in order to change the information, so the inserted notices can be replaced more quickly. Waterproof and suitable for scanning.
    Colour: Blue plastic back and transparent front.

    Description:

    Landscape format A5.

    Application:

    Securely fastens on movable transport containers and mesh crates.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart