Document holder, magnetic A3 Set of 10 ORANGE

Article no.: 974616 ORANGE
Set price 10 Piece (6.24 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 442 mm
Width 318 mm
Thickness 0.32 mm
Colour orange
maximum paper size DIN A3
Type of product Transparent casing

Identification numbers & Classifications

Article number 974616 ORANGE
EAN / GTIN 4016946713221
Manufacturer number ITH3M/10 05

Description

Version:

Hard-wearing document holders of plasticiser-free hard matt film with coloured edge. Suitable for documents.
All-round magnetic strips permit quick exchange of documents.

Application:

Can be used in portrait and landscape format. Ideal for mounting emergency plans or warning signs, machine instructions, operating instructions, etc.

Note:

The 10-piece sets of the individual colours can be found in our eShop at www.hoffmann-group.com

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart