Board eraser, Type: 1

Article no.: 974567 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
52 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 75 mm
Width 160 mm
Depth 45 mm
Wiper material Fleece
Magnetic attachment yes
Type of product Board wiper

Identification numbers & Classifications

Article number 974567 1
EAN / GTIN 4016946019217
Manufacturer number Z1921

Description

Version:

Plastic board eraser with fleece. Magnetic. Can be refilled.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart