Moderation board 1

Article no.: 974520 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,950 mm
Width 1,200 mm
Support depth 615 mm
Board height 1,500 mm
Board width 1,200 mm
Weight 5.1 kg
Type of product Moderation board

Identification numbers & Classifications

Article number 974520 1
EAN / GTIN 4016946186681
Manufacturer number ECO-UMTF 12R

Description

Version:

Training / presentation board in light, robust design with an aluminium frame. Board with snap lock connection is plugged into the supporting legs. Including rollers. Surface of the training / presentation board is made of pinnable grey felt on both sides.
On request, available also in blue.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart