Cantilever stacking chair set 4 pieces, Colour of upholstery: BLACK

Article no.: 974305 BLACK
Set price 4 Piece (112.50 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Colour of upholstery Unit price incl. VAT
  • Load capacity chair: 110

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 110 kg
Seat width 475 mm
Seat depth 415 mm
Seat height 470 mm
Backrest height 350 mm
Set contents 4
Type of product Stacking chair

Identification numbers & Classifications

Article number 974305 BLACK
EAN / GTIN 5901747576214
Manufacturer number ISO CF-CR BN8033 GB

Description

Version:

Cantilever stacking chair made from chrome-plated round steel tube. Padded seat and backrest made from 100% polyester, very high abrasion resistance. Backrest cover made from black plastic. Tilt sliders made from plastic for carpeted floors. Up to 4 chairs can be stacked.
Material colour black.

Content:

per set in a box: 4 pc.

Supplied with:

In a set of 4 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart