Mobile drawer unit 4

Article no.: 974171 4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
Height 511 mm
Width 432 mm
Depth 600 mm
Rollers 4 unbraked wheels
Number of drawers 4
top drawer with pen tray yes
Pen tray available yes
Material of body Melamine - wood
Material of drawer front wood
Material of drawer body Metal
Lock numbers individually interchangeable no
Can be exchanged for lock barrel locking systems no
Electronic locking system can be retrofitted no
Type of handle side access
wheeled yes
Type of key Folding key
Type of product Office mobile drawer unit

Identification numbers & Classifications

Article number 974171 4
EAN / GTIN 2050002053625
Manufacturer number FCBAL12-T05

Description

Version:

Mobile drawer unit 600 mm deep of wood-effect melamine. Metal drawers with wooden fronts and side access. Top drawer with plastic pen tray. Including lock. Recessed and unbraked rollers for soft flooring.
4 drawers (front heights 50, 100, 150 and 160 mm).

Fitted with:

Drawer front height, mm: 50, 100, 150, 160

Colour:

Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
Body and fronts can be configured in different colours.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart