Acoustic partition wall 2000

Article no.: 974151 2000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: Metal: Pure white, aluminium silver, metal grey

Product details

Technical Data

Colour selection Metal: Pure white, aluminium silver, metal grey
Height 380 mm
Height above the worktop 420 mm
Width 2,000 mm
Depth 43 mm
Weight 12 kg
Type of product Acoustic partition

Identification numbers & Classifications

Article number 974151 2000
EAN / GTIN 2050002053601
Manufacturer number RJ200

Description

Version:

Acoustic partition offers sound protection, privacy and organisation display panel. Items can be pinned to the partition.
Desk clips allow attachment to all rectangular desks. Attachment to an organiser profile close to the desk offers high stability. The partition is inserted into an organiser profile.
Colour: Divider light grey, organiser profile available in 3 colours: Pure white, aluminium silver, metal grey.

Standard:

Sound protection approved to DIN EN ISO 354:2003. Sound absorption coefficient αw = 0.90 (corresponds to absorption class A) to DIN EN ISO 11654:1197.

Suitable for:

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart