ESD basic installation set 15

Article no.: 973235 15
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 12×20
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Rigid foam quality LD45, thickness 30 mm
    Degree of fill of a drawer in units 12×20
    electrostatic characteristic EGB/ESD
    Width 300 mm
    Depth 500 mm
    Width in G 12
    Depth in G 20
    Number of tools 15
    Version with tool kit
    Type of product Rigid foam inlay

    Identification numbers & Classifications

    Article number 973235 15
    EAN / GTIN 2050002041943

    Description

    Version:

    Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

    Supplied with:

    ESD rigid foam inlay, empty No. 973200 size 973235: 1 pc.
    PB SWISS TOOLS ESD screwdriver for slot-head No. 660050 size 2.5; 3.5; 4; 5.5; 6.5: 1 pc. each
    PB SWISS TOOLS ESD screwdriver for Pozidriv No. 667687 size 1; 2: 1 pc. each
    GARANT ESD electronics side cutter No. 726210 size 125: 1 pc.
    GARANT ESD electronics side cutter, pointed head No. 726250 size 125: 1 pc.
    GARANT ESD electronics snipe-nosed pliers No. 727170 size 140: 1 pc.
    HOLEX ESD tweezers, pointed tips, No. 727510 size AMB: 1 pc.
    HOLEX ESD tweezers, angled tips, No. 727600 size AMB: 1 pc.
    GARANT easyPick ESD small parts storage bin No. 972312 size 3×3/1: 3 pcs.

    Downloads & documents

    Suitable products

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart