ESD Cleaning set, Type: 1

Article no.: 972930 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Type of product Cleaning set

Identification numbers & Classifications

Article number 972930 1
EAN / GTIN 4057989645742

Description

Version:

The ESD cleaner Clean-STAT thoroughly cleans all surfaces. In the process, it maintains their conductivity and leaves no insulating residues behind. Contents of 5 litres corresponds to 125 litres of surface cleaner. The ESD-proof spray bottle has an average surface resistance of 109 to 1010 Ω / m2. It dissipates a static charge of + 5000 V at 40% relative humidity in less than 2 seconds. Due to its special composition, it does not react with solutions such as trichloro ethane or alcohol. The pH value of the tested water solution before and after a seven-day test period was unchanged in each case. Changes in colour or material could not be determined.

Supplied with:

Set consisting of:
1 × jerrycan concentrate 5 l
1 × hand pump (20-30 ml per stroke)
1 × ESD spray bottle 500 ml.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart