Grounding spiral cable, Press stud connection: 10,3mm

Article no.: 972811 10,3
(5.65 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
40 pieces in stock

Select article variation and quantity

Press stud connection (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Length 2,400 mm
Contact connection push button (1) Grounding armband connection ⌀ 4.0 mm
Contact connection push button (2) Spiral cable connection ⌀ 10.3 mm
suitable for international use yes
Personnel grounding primary
Cable type spiral
Type of product Grounding cable

Identification numbers & Classifications

Article number 972811 10,3
EAN / GTIN 4057989010274
Manufacturer number C-191 086

Description

Version:

Very high elasticity and good resilience. Repeatedly strain-relieved in the transition area. Stretched length: 2.4 m, wrist side equipped with a 1 MΩ user protective resistor (position indicated). Equipped with a 4.0 mm press stud for the grounding wristband (internationally compatible) and a 10.3 mm press stud for the ground connection. Very light weight so it is comfortable to wear.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart