Advent calendar 2024 L.310mm x W.320mm x H.168mm

Article no.: 97241224
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 97241224
Copy
EAN / GTIN 4018754353279
Copy
Manufacturer number 97241224
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

- Anticipation is the greatest joy - the STAHLWILLE Advent calendar 2024
- For the most wonderful time of the year, we have once again come up with something very special this year
- The STAHLWILLE Advent calendar in the shape of our well-known WB 625 workbench
- The 24-piece tool set in the sturdy bag contains, among other things, a 1/4″ ratchet, bit ratchet, sockets and much more.
- And in the truest sense of the word, we also include an exclusive breakfast board made from FSC-certified wood on top!
- Christmas can come!
Contents 24-piece plus 1 soft case No. 13251:1 fine-tooth ratchet 1/4″ No. 411: L. 118 mm8 sockets 1/4″ No. 40: 5; 6; 7; 8; 10; 12; 13; 14 mm1 extension 1/4″ No. 405: L. 100mm1 bit ratchet screwdriver 1/4″ No. 4008-1: L. 250 mm7 bits TORX® 1/4″ No. 1414-1420: T10; T15; T20; T25; T27; T30; T401 bit holder 1/4″ No. 412: L. 25mm1 screwdriver socket 1/4″ No. 44P: PH21 screwdriver socket 1/4″ No. 41K: 0.8 x 4 mm1 bit connecting part 1/4″ No. 3116: L. 25 mm2 socket spanner sockets 1/4″ No. 12916/10
+ breakfast board made from FSC-certified wood

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart