Multi-function tool set 13250 MFS L.290mm W.315mm H.50mm 23pcs

Article no.: 97241221
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 97241221
EAN / GTIN 4018754333134
Manufacturer number 97241221
L-Number L60010 7677

Description

Description:

  • Equipped with high-quality tools for use in workshops and households
  • Rugged pocket with zip around
  • 17 universal mounting tabs for tools
  • In the softcase
Content 23-part:
  • 1-bit ratchet No. 4008-1: 1/4″
  • 5 double open-ended spanner no. 10: 6 x 7; 8 x 10; 10 x 13; 14 x 15; 17 x 19 mm
  • 1 bits for Phillips head screws, 1/4″ No.PZ1222 : PZ2
  • 1 bits for Phillips head screws, 1/4″ No. 1222: PH2
  • 2 bits for socket head screws, 1/4″ No. 1301: 1303: 4; 6 mm
  • 1 bits for slotted screws, 1/4″ No. 1165: 0.8 x 5.5 mm
  • 2 electronic flat-blade screwdriver No. 4751: 0.3 x 1.5; 0.4 x 2.0 mm
  • 2 Electronic Phillips Screwdriver No. 4752: PH00; PH0
  • 1 Water pump pliers No. 6551: 240 mm, mouth max. 34 mm
  • 1 grit size 105: 120 x 10 mm
  • 1 Locksmith hammer No. 10961: 300 g.
  • 1 wooden link scale No. 13111: 2 m.
  • 1 Voltage tester No. 10554: 125-250 V AC
  • 1 Universal knife No. 12965N
    • 1 deep hole marker: 150 mm, black
    • 1 capsule opener

Feature:

  • Number of tools: 23
  • Height mm (h): 50 mm
  • Length [mm): 290 mm
  • Weight: 1835 g
  • Weight kg: 2.390 kg
  • Width mm (b): 315 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart