ESD module for energy and media CZ250V/2

Article no.: 972220 CZ250V/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Module type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.5 mm
    electrostatic characteristic EGB/ESD
    Divider unit 2U
    Description 2 Schuko sockets with hinged covers
    Plug type, input GST plug-in system
    Nominal voltage 250 V
    Rated current 16 A
    Type of current AC
    On/Off switch no
    Number of sockets type E 2
    Socket type E
    Type of product Power module

    Identification numbers & Classifications

    Article number 972220 CZ250V/2
    EAN / GTIN 4062406167790
    Manufacturer number 972220 CZ250V/2

    Description

    Version:

    Of sheet metal modular design. All power components include cables and plugs.
    Plug and play insertion principle. Powered modules are pre-assembled with a connecting cable and 3-pin plug No. 928491 size 3 for direct connection to the distribution block. Module No. 928470 size CEE400/5 pre-assembled with a connecting cable and 5-pin plug No. 928491 size 5.
    All modules for the power supply are configured as shielded contact sockets (SCHUKO) and satisfy protection class I.

    Description:

    Technical data for industrial plug-in system (No. 928490; 928491; 928492):
    • Maximum connection value 230 V / AC, 16 A or 400 V / AC, 16 A.
    • Total load capacity at AC: 3.5 kW.
    • Maximum connected load, three-phase AC: 10.5 kW.
    • Conductor cross-section of the pre-assembled cables:
      3 × 1.5 mm2 for single-phase AC (L, N, PE)
      5 × 1.5 mm2 for three-phase AC (L1, L2, L3, N, PE)
    • Protection class 1
    • Index of Protection IP 20.

    Application:

    The following list shows our socket types with descriptions of the respective types of plugs. Suitability for use in the various countries can be determined by the type of plug.
    Germany / DE: Type F
    Switzerland / CH: Type J
    Italy / IT: Type L
    France / FR: Type E
    Czech Republic / CZ: Type E
    England / GB: Type G
    Denmark / DK: Type K
    USA / US: Type B

    Suitable for:

    No. 972200972203.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    • When assembling the media tracks with modules individually, check that the maximum number of module divider units is not exceeded.
    • The articles No. 972220 size US110V/1 and US110V/2 may only be fitted in combination with the following modules: _ON/OFF1, _COVER, _AIR/S, _NET, _USB, _USB/5V, _LINK.
    • All plastic components (e.g. covering caps) are not ESD conductive.
    • Initial connections and also the connection of plugs and sockets to cables should be performed only by a qualified electrician.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart