ESD support leg 900 mm

Article no.: 972180 900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Number of pull-out frames (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1.5 mm
    electrostatic characteristic EGB/ESD
    Height 900 mm
    Width 50 mm
    Depth 700 mm
    suitable for worktop depth 750 mm
    Type of product Support leg

    Identification numbers & Classifications

    Article number 972180 900
    EAN / GTIN 4062406166991
    Manufacturer number 972180 900

    Description

    Version:

    Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    Support legs without rear panel or cupboards require stabilising plates No. 972195 for stiffening. The height is to the underside of the worktop.
    All plastic components are not ESD conductive. The support legs cannot be used for earthing.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart