ESD drawer with one-handed individual drawer release system 50 mm

Article no.: 972036 50
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 12×20
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 75 kg
    Drawer runner extension (partial/full extension) 100 %
    Individual drawer release system One-hand
    Drawer usable area in G 12×20
    electrostatic characteristic EGB/ESD
    Drawer usable width × usable depth in G 12×20G
    Front height 50 mm
    Usable height 25 mm
    Usable width 300 mm
    Usable depth 500 mm
    Usable width in G 12
    Usable depth in G 20
    with individual drawer release system yes
    Type of product Drawer

    Identification numbers & Classifications

    Article number 972036 50
    EAN / GTIN 4062406773823
    Manufacturer number 972036 50

    Description

    Version:

    100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
    With one-handed individual drawer release system prevents the opening of drawers during transport. Essential for all roller cabinets and mobile workbenches and cabinet casings.

    Suitable for:

    All ESD casings 16G.

    Colour:

    Drawer body and front light grey similar to RAL 7035 ESD powder-coated.

    Note:

    Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart