Safety helmet White

Article no.: 9720050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 9720050
EAN / GTIN 4031101816197
Manufacturer number 9720050
L-Number L01660 763

Description

Description:


  • Product category: Safety helmet
  • Product type: Industrial safety helmet
  • Search colour (filter): White
  • Brim length: Short brim
  • Outer shell material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Sizes: 59 cm/63 cm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart