Rigid foam inlays empty, for tool arbors ER32

Article no.: 970722 ER32
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
75 pieces in stock

Select article variation and quantity

for collets Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tool sockets 20
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 970722 ER32
EAN / GTIN 4062406181154
Manufacturer number 970722 ER32

Description

Version:

Two-colour rigid PE foam inlay (anthracite / grey, empty) with milled pockets to accept individual collets. The closed-pore foam is oil-resistant and does not absorb liquids of any sort.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart