{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Depth | 150 mm | |
lateral frame size | 37 mm | |
Number of tool sockets | 9 | |
Axial spacing A | 76 mm | |
for tool shanks | HSK 63 | |
Type of product | Tool holder |
Article number | 970125 HSK63 | |
EAN / GTIN | 4045197489937 | |
Manufacturer number | 970125 HSK63 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |