Double-socket wrench, 6 x 7 mm

Article no.: 97.6X7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 97.6X7
    EAN / GTIN 3148511296004
    Manufacturer number 97.6X7
    L-Number L60130 1949

    Description

    Description:

    • Wrench completely drilled through so that very long threaded rods can be inserted
    • Forged hexagonal shank for tightening with a wrench
    • Bore for use with rotary pins: 160A
    • Insert rotary pin: 160A.1 for dimensions 6x7 - 21x23
    • Sexagonal heads
    • Chrome-plated, satin finish

    Feature:

    • A [mm]: 6x7
    • d [mm]: 4.0
    • d1 [mm]: 9.5
    • d1 x d2 [mm]: 9.5 x 10.7
    • d2 [mm]: 10.7
    • L [mm]: 110
    • [g]: 35

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart