Double-socket wrench, 24 x 26 mm

Article no.: 97.24X26
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 97.24X26
EAN / GTIN 3148511296202
Manufacturer number 97.24X26
L-Number L60130 2314
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Wrench fully drilled to allow insertion of very long threaded rods
  • Forged hexagonal shaft for tightening with a wrench
  • Bore for use with rotary pins: 160A
  • Insert rotary pin: 160A.2 for dimensions of 24x26 - 30x32
  • Socket hexagonal heads
  • Chrome plated, satin finish

Feature:

  • A [mm]: 24x26
  • d [mm]: 12.5
  • d1 [mm]: 33.0
  • d1 x d2 [mm]: 33 x 35.5
  • d2 [mm]: 35.5
  • L [mm]: 190
  • [g]: 415

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart