Double-socket wrench, 20 x 22 mm

Article no.: 97.20X22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 97.20X22
EAN / GTIN 3148511296165
Manufacturer number 97.20X22
L-Number L60130 3443

Description

Description:

  • Wrench completely drilled through so that very long threaded rods can be inserted
  • Forged hexagonal shank for tightening with a wrench
  • Bore for use with rotary pins: 160A
  • Insert rotary pin: 160A.1 for dimensions 6x7 - 21x23
  • Sexagonal heads
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 20x22
  • d [mm]: 10.2
  • d1 [mm]: 27.7
  • d1 x d2 [mm]: 27.7 x 30.2
  • d2 [mm]: 30.2
  • L [mm]: 180
  • [g]: 260

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart