Assortment Boxes with non-insulated wire ferrules

Article no.: 97 99 911
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 99 911
    EAN / GTIN 4003773082507
    Manufacturer number 97 99 911
    L-Number L70010 1826

    Description

    Description:

    • Practical dispenser box, stackable and reclosable
    • handy, transparent dispenser box
    • rotating lid with opening to remove individual wire ferrules
    • Format: Ø 90 mm, height 44 mm
    • equipped with non-insulated wire ferrules

    Supplied with:

    150 x KNIPEX Non-insulated wire ferrules 9 mm (150 x 4 mm² / AWG 11), 75 x KNIPEX Non-insulated wire ferrules 12 mm (75 x 6 mm² / AWG 10), 75 x KNIPEX Non-insulated wire ferrules 12 mm (75 x 10 mm² / AWG 7), 50 x KNIPEX Non-insulated wire ferrules 12 mm (50 x 16 mm² / AWG 5),

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart