Assortment Boxes with Twin wire ferrules

Article no.: 97 99 909
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 99 909
    EAN / GTIN 4003773082484
    Manufacturer number 97 99 909
    L-Number L70010 1858

    Description

    Description:

    • Practical dispenser box, stackable and reclosable
    • handy, transparent dispenser box
    • rotating lid with opening to remove individual wire ferrules
    • with insulated wire ferrules by DIN colour code
    • Format: Ø 90 mm, height 44 mm

    Supplied with:

    20 x KNIPEX Twin wire ferrules grey 23 mm (2 x 4 mm² / AWG 2 x 11), 10 x KNIPEX Twin wire ferrules Yellow 26 mm (2 x 6 mm² / AWG 2 x 10), 10 x KNIPEX Twin wire ferrules Red 24 mm (2 x 10 mm² / AWG 2 x 7), 5 x KNIPEX Twin wire ferrules Blue 29 mm (2 x 16 mm² / AWG 2 x 5),

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart