Assortment Boxes with insulated wire ferrules

Article no.: 97 99 906
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 99 906
EAN / GTIN 4003773082453
Manufacturer number 97 99 906
L-Number L70010 1793

Description

Description:

  • Practical dispenser box, stackable and reclosable
  • handy, transparent dispenser box
  • rotating lid with opening to remove individual wire ferrules
  • with insulated wire ferrules by DIN colour code
  • Format: Ø 90 mm, height 44 mm

Supplied with:

50 x KNIPEX Wire ferrules white 14 mm (50 x 0,5 mm² / AWG 20), 100 x KNIPEX Wire ferrules grey 14 mm (100 x 0,75 mm² / AWG 18), 100 x KNIPEX Wire ferrules Red 14 mm (100 x 1 mm² / AWG 17), 100 x KNIPEX Wire ferrules black 14 mm (100 x 1,5 mm² / AWG 15), 50 x KNIPEX Wire ferrules Blue 14 mm (50 x 2,5 mm² / AWG 13),

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart