Non-insulated wire ferrules 100 pieces each

Article no.: 97 99 397
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Terminal sleeve

    Identification numbers & Classifications

    Article number 97 99 397
    EAN / GTIN 4003773076773
    Manufacturer number 97 99 397
    L-Number L70010 1703

    Description

    Description:

    • Material: E-Cu
    • Surface electro tin plated
    • Minimum coating thickness 3µm
    • Nominal size: 10 mm²
    • Content: 100 pieces
    • non-insulated

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart