Twin wire ferrules with plastic collar 50 pieces each

Article no.: 97 99 376
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Terminal sleeve

    Identification numbers & Classifications

    Article number 97 99 376
    EAN / GTIN 4003773076674
    Manufacturer number 97 99 376
    L-Number L70010 1839

    Description

    Description:

    • Insertion funnel made of polypropylene
    • heat resistant up to 105°C
    • Material: E-Cu
    • Surface electro tin plated
    • Minimum coating thickness 3µm
    • Nominal size: 2 x 6 mm²
    • Content: 50 pieces
    • Colour: yellow

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart