Twin wire ferrules with plastic collar 200 pieces each

Article no.: 97 99 371
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Terminal sleeve

Identification numbers & Classifications

Article number 97 99 371
EAN / GTIN 4003773076629
Manufacturer number 97 99 371
L-Number L70010 2062

Description

Description:

  • Insertion funnel made of polypropylene
  • heat resistant up to 105°C
  • Material: E-Cu
  • Surface electro tin plated
  • Minimum coating thickness 3µm
  • Nominal size: 2x 0.75 mm²
  • Content: 200 pieces
  • Colour: grey

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart