Tool Case for Photovoltaics for solar cable connectors MC4 (Multi-Contact)

Article no.: 97 91 04 V01
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97 91 04 V01
EAN / GTIN 4003773088998
Manufacturer number 97 91 04 V01
L-Number L70010 2297

Description

Description:

  • with tools for photovoltaics
  • with Crimp System Pliers 97 43 200 A for exchangeable crimping dies
  • crimping pressure has been set precisely (calibrated) in the factory
  • with cable shears 95 16 165 for Cu cables up to Ø 15 mm
  • with service tools (hexagonal key) for the change of crimping dies
  • foam insert with recesses for tools, crimping dies and locators
  • shock-resistant plastic case
  • dimensions, exterior (W x H x D): 345 x 80 x 280 mm
  • With Precision Insulation Stripper 12 12 11 with adapted blades for smaller stripping capacities 1.5 / 2.5 / 4.0 / 6.0 mm²

Supplied with:

1 x 12 12 11 KNIPEX Precision Insulation Stripper with adapted blades (1,5 – 6,0 mm²), 1 x 95 16 165 KNIPEX Cable Shears (Ø 15 mm / 50 mm²), 1 x 97 43 200 KNIPEX Crimp System Pliers for exchangeable crimping dies, 1 x 97 49 66 KNIPEX Crimping die for solar cable connectors MC4 (Multi-Contact) (2,5 – 6,0 mm²), 1 x 97 49 66 1 KNIPEX Locator for 97 49 66 (solar cable connectors MC4), 1 x 97 49 66 2 KNIPEX Set of Mounting Tools for solar cable connectors MC4 (Multi-Contact), 1 x 97 91 01 LE KNIPEX Tool Case for Photovoltaics empty,

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart