Crimp Assortment for cable connectors 265 mm

Article no.: 97 90 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 90 25
EAN / GTIN 4003773076971
Manufacturer number 97 90 25
L-Number L70010 1896

Description

Description:

  • in a TANOS MINI-systainer® (solid plastic box)
  • T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
  • opening when connected: fast and simple access to content without disconnecting
  • two stackable plastic inserts with 6 trays each for connectors
  • with an assortment of standard cable connectors
  • with crimping pliers 97 22 240

Supplied with:

1 x 97 22 240 KNIPEX Crimping Pliers (0,5 – 6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Yellow (25 x 4,0-6,0 mm²), 25 x KNIPEX Butt Connectors, insulated Blue (25 x 1,5-2,5 mm²), 25 x KNIPEX Butt Connectors, insulated Red (25 x 0,5-1 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (1,5-2,5 mm²), 25 x KNIPEX Cable Connectors, eye type Ø 4 mm (25 x 0,5-1 mm²), 25 x KNIPEX Blade Terminal Plug 6,3x0,8 mm (1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Plug 6,3x0,8 mm (25 x 0,5-1,0 mm²), 25 x KNIPEX Non-Insulated Blade Terminal Sockets 6,3x0,8 mm (2,5 mm²), 25 x KNIPEX Non-Insulated Blade Terminal Sockets 6,3x0,8 mm (1,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 4,0-6,0 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 1,5-2,5 mm²), 25 x KNIPEX Blade Terminal Sockets 6,3x0,8 mm (25 x 0,5-1 mm²),

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart