Crimp Assortment for wire ferrules 265 mm

Article no.: 97 90 14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 90 14
EAN / GTIN 4003773084884
Manufacturer number 97 90 14
L-Number L70010 2086

Description

Description:

  • in a TANOS MINI-systainer® (solid plastic box)
  • two stackable plastic inserts with 6 trays each for connectors
  • with an assortment of wire ferrules with/without collar
  • T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
  • with crimping pliers for wire ferrules KNIPEX Twistor® 16 97 53 18 and automatic insulation stripper KNIPEX PreciStrip16® 12 52 195

Supplied with:

1 x 97 53 18 KNIPEX Twistor®16 Self-Adjusting Crimping Pliers for wire ferrules with rotatable die head (0,14 – 16 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 150 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 75 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 75 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 50 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²), 40 x KNIPEX Wire ferrules with plastic collar 24 / 12 mm (16 mm²), 1 x 12 52 195 KNIPEX PreciStrip16 Automatic Insulation Stripper (0,08 - 16 mm²),

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart