Crimping Pliers for wire ferrules with multi-component grips 180 mm

Article no.: 97 72 180
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 72 180
EAN / GTIN 4003773060185
Manufacturer number 97 72 180
L-Number L70010 754

Description

Description:

  • light and slim design
  • also as VDE version
  • easy crimping due to optimised transmission ratio
  • for crimping wire ferrules according to DIN 46228 parts 1 + 4 from 0.25 to 16 mm²
  • crimping in marked half-round dies for reliable connections between the sleeve and the conductor
  • 9 particularly deep dies with conical side faces

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.25 - 16.0mm²
  • Number of crimping positions: 9
  • AWG: 24 - 6
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart