Universal Locator for 97 52 65 / 97 52 65 A / 97 52 65 DG / 97 52 65 DG A

Article no.: 97 59 65 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Centring device

Identification numbers & Classifications

Article number 97 59 65 2
EAN / GTIN 4003773071600
Manufacturer number 97 59 65 2
L-Number L70010 1181

Description

Description:

  • Chrome vanadium high grade electric steel, oil hardened and tempered
  • Universally adjustable locator for the repeatable exact alignment of turned contacts in crimping pliers
  • Individually adjustable to contacts in diameter and depth
  • Centric alignment of contacts guaranteed
  • Ideal for small batch series, prototypes and contacts with different dimensions
  • Easy and flexible use on the crimping pliers
  • Cable cross-section: 0.14 – 6 mm²
  • Contact diameter: Ø 1 – 8 mm
  • Contact length: 20 – 45 mm

Feature:

Application: Universal Locator for 97 52 65 / 97 52 65 A / 97 52 65 DG / 97 52 65 DG A

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart