Crimping Pliers for micro plugs parallel crimping with multi-component grips burnished 190 mm

Article no.: 97 54 24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 54 24
EAN / GTIN 4003773060215
Manufacturer number 97 54 24
L-Number L70010 822

Description

Description:

  • parallel crimping performance to satisfy the particularly high standards of small connectors
  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
  • crimping pliers for other mini plugs such as HD 22, Modu IV, Micro Timer, MQS ... on request
  • Crimping die is not exchangeable

Feature:

  • Application: D Sub; HD 20; HDE plug
  • Capacity in square millimetres: 0.03 - 0.56mm²
  • Number of crimping positions: 3
  • AWG: 32 - 20
  • burnished
  • with multi-component grips

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart