Self-Adjusting Crimping Pliers for wire ferrules with front loading with multi-component grips burnished 190 mm

Article no.: 97 53 09
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 53 09
    EAN / GTIN 4003773044550
    Manufacturer number 97 53 09
    L-Number L70010 507

    Description

    Description:

    • for crimping wire ferrules according to DIN 46228 parts 1 + 4
    • self-adjusting adaptation to the desired wire ferrule size: no wrong crimps caused by using the wrong die
    • Frontal insertion of the wire ferrules into the pliers
    • repetitive, high crimping quality due to ratchet mechanism (unlockable)
    • tools have been set precisely (calibrated) in the factory
    • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
    • handy shape and low weight provide high operation comfort
    • compression from 0.08 - 10.0 and 16.0 mm² in one profile
    • with selector lever for setting the crimping area either to 0.08 - 10 mm² or 16 mm²
    • also suitable for twin wire ferrules up to 2 x 10 mm², but smaller than Ø 6.6 mm (e.g. KNIPEX art. no. 97 99 377)

    Feature:

    • Application: Wire ferrules
    • Capacity in square millimetres: 0.08 - 10 / 16mm²
    • Number of crimping positions: 1
    • AWG: 28 - 6
    • burnished
    • with multi-component grips

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart