Crimping Pliers short design with multi-component grips burnished 195 mm

Article no.: 97 52 20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 52 20
EAN / GTIN 4003773026853
Manufacturer number 97 52 20
L-Number L70010 1124

Description

Description:

  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force due to lever action for fatigue-reduced operation
  • good handling due to 20° angled head, low weight and short design
  • Crimping die is not exchangeable

Feature:

  • Application: Coax-. BNC
  • and TNC-connectors RG 58/59/62/71/223
  • Number of crimping positions: 3
  • Capacity SW mm: 5.4mm / 6.48mm / 1.72mm
  • Sleeves (diameter): Ø 6.4 / 7.6 / 2.1mm
  • burnished
  • with multi-component grips

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart