Crimping Pliers short design with multi-component grips burnished 195 mm

Article no.: 97 52 14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 52 14
    EAN / GTIN 4003773026808
    Manufacturer number 97 52 14
    L-Number L70010 326

    Description

    Description:

    • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
    • tools have been set precisely (calibrated) in the factory
    • optimum transmission of force thanks to toggle lever for fatigue-reduced operation
    • good handling due to 20° angled head, low weight and short design
    • Crimping die is not exchangeable
    • available as accessory: locator for non-insulated open plug-type connectors

    Feature:

    • Application: non-insulated open plug type connectors (plug width 2.8 + 4.8 mm)
    • Capacity in square millimetres: 0.1 - 1.5mm²
    • Number of crimping positions: 4
    • AWG: 26 - 16
    • burnished
    • with multi-component grips

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart