Crimping Pliers for two-hand operation with non-slip plastic grips burnished 250 mm

Article no.: 97 52 06
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 52 06
Copy
EAN / GTIN 4003773025474
Copy
Manufacturer number 97 52 06
Copy
L-Number L70010 58
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • for solder-free electrical connections
  • the ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers
  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • two-hand operation for easy crimping of large conductor diameters
  • easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles
  • Crimping die is not exchangeable

Feature:

  • Application: insulated terminals. plug connectors + butt connectors
  • Capacity in square millimetres: 0.5 - 6mm²
  • Number of crimping positions: 3
  • AWG: 20 - 10
  • burnished
  • with non-slip plastic grips

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart