Crimping die for Harting connectors for fibre optics

Article no.: 97 49 81
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Crimping tool

    Identification numbers & Classifications

    Article number 97 49 81
    EAN / GTIN 4003773042778
    Manufacturer number 97 49 81
    L-Number L70010 432

    Description

    Description:

    • Application: fibre optic connectors, e.g. Harting sleeves: 3.5, 6.0, 7.5 mm

    Feature:

    • Application: fibre optic connectors. e.g. Harting
    • Number of crimping positions: 3
    • Capacity SW mm: 3 / 4.95 / 6.5mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart